- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 in Body Width
features
- Shackles on shrouded models protected against bolt cutters
- Heavy case hardened steel body
- Hardened steel and boron alloy shackles for superior cut resistance
- Five-pin tumbler Pro Series®
- Thousands of key changes for maximized key integrity
| Series | 7050 |
| Shackle Type | Open |
| Shape | Rectangular |
| Shackle Width | 29/32 in |
| Unlock Mechanism | Key |
| Shackle Size | 1.5 in |
| Shackle Length | 1 1/2 in |
| Combination/Keying | Keyed Alike |
| Lock Type | Padlock |
| No. of Pins | 5 |
| Shackle Dia. | 3/8 in |
| Key Type | Pin Tumbler |
| Material | Steel |
| Body Width | 2 in |
| Weight | 0.86 LB |
| EAN or UPC | 71649203640 |

