- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 1 3/4 in Body Width
| Material | Solid Steel |
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| Body Width | 1 3/4 in |
| No. of Pins | 5 |
| Shackle Type | Shrouded |
| Lock Type | Padlock |
| Rekeyable | Yes |
| Series | 7045 |
| Combination/Keying | Keyed Different |
| Shackle Length | 1 3/16 in |
| Weight | 0.91 LB |
| EAN or UPC | 71649025211 |

