- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
| Series | 7040 |
| Key Type | Pin Tumbler |
| Shackle Type | Extended |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Material | Steel |
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| Shackle Length | 2 1/2 in |
| Weight | 0.0 LB |
| Series | 7040 |
| Key Type | Pin Tumbler |
| Shackle Type | Extended |
| Combination/Keying | Keyed Alike |
| Shape | Rectangular |
| Material | Steel |
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| Shackle Length | 2 1/2 in |
| Weight | 0.0 LB |