- Padlock Lock Type
- Keyed Different
- Solid Steel Material
- 1 3/4 in Body Width
| Shackle Type | Open |
| No. of Pins | 5 |
| Material | Solid Steel |
| Rekeyable | Yes |
| Shackle Dia. | 5/16 in |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shape | Rectangular |
| Series | 7040 |
| Unlock Mechanism | Key |
| Shackle Length | 1 9/16 in |
| Combination/Keying | Keyed Different |
| Shackle Material | Hardened Boron Alloy |
| Body Width | 1.75 in |
| Weight | 0.0 LB |

