- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 1 9/16 in Body Width
| Shackle Type | Shrouded |
| Unlock Mechanism | Key |
| Series | 7035 |
| Lock Type | Padlock |
| Shape | Rectangular |
| Combination/Keying | Keyed Alike |
| Body Width | 1.5625 in |
| Material | Steel |
| Key Type | Pin Tumbler |
| Shackle Length | 1 1/16 in |
| No. of Pins | 5 |
| Weight | 0.0 LB |

