- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Brass Material
- 2 in Body Width
| Material | Laminated Brass |
| Shackle Length | 1 in |
| Combination/Keying | Keyed Alike |
| Body Width | 2 in |
| Key Type | Pin Tumbler |
| Shackle Material | Hardened Steel |
| Shape | Rectangular |
| No. of Pins | 4 |
| Unlock Mechanism | Key |
| Shackle Dia. | 3/8 in |
| Shackle Type | Open |
| Lock Type | Padlock |
| Series | 6 |
| Weight | 0.9 LB |
| EAN or UPC | 71649338106 |
-
Prop 65


