- 5/16" Diameter
- 2 7/16" Length
- 29/32" Wide Shackle
- 1 3/4" Wide Body
- Series 6840
features
- Corrosion-resistant padlocks for outdoor applications
- Removable cylinder can be replaced or repinned
- Hardened steel shackle for extra cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Custom laser engraving available
| Series | 6840 |
| Shackle Size | 2 7/16 in |
| Unlock Mechanism | Key |
| Shackle Length | 2 7/16 in |
| Body Width | 1 3/4 in |
| Shackle Dia. | 5/16 in |
| Shackle Width | 29/32 in |
| Combination/Keying | Master Keyed |
| Weight | 0.93 LB |
| EAN or UPC | 71649096587 |

