
- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 3/4 in Body Width
features
- Corrosion-resistant padlocks for outdoor applications
- Removable cylinder can be replaced or repinned
- Hardened steel shackle for extra cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Custom laser engraving available
Material | Solid Brass |
Shackle Size | 1 3/16 in |
Shackle Dia. | 5/16 in |
Combination/Keying | Keyed Different |
Lock Type | Padlock |
Shape | Rectangular |
Shackle Length | 1 3/16 in |
Shackle Type | Open |
Key Type | Pin Tumbler |
Unlock Mechanism | Key |
Body Width | 1 3/4 in |
Series | 6840 |
Shackle Width | 29/32 in |
No. of Pins | 5 |
Rekeyable | Yes |
Temp Description | 5 Pin W6000 Cylinder |
Weight | 0.87 LB |
EAN or UPC | 71649006357 |
