- Padlock Lock Type
- Key Unlock Mechanism
- Brass Material
- 1 9/16 in Body Width
features
- Corrosion-resistant padlocks for outdoor applications
- Removable cylinder can be replaced or repinned
- Hardened steel shackle for extra cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Custom laser engraving available
| Lock Type | Padlock |
| Shackle Length | 1 1/16 in |
| Shackle Type | Open |
| Series | 6830 |
| Body Width | 1.5625 in |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shackle Width | 25/32 in |
| Temp Description | 5 Pin w/6000 Cylinder, Solid Brass |
| Shackle Dia. | 1/4 in |
| Shape | Rectangular |
| Combination/Keying | Keyed Alike |
| Material | Brass |
| Shackle Size | 1 1/16 in |
| No. of Pins | 5 |
| Weight | 0.68 LB |
| EAN or UPC | 71649016332 |

