- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 9/16 in Body Width
features
- Corrosion-resistant padlocks for outdoor applications
- Removable cylinder can be replaced or repinned
- Hardened steel shackle for extra cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Custom laser engraving available
| Combination/Keying | Keyed Different |
| Series | 6830 |
| Shackle Type | Open |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shackle Width | 25/32 in |
| Rekeyable | Yes |
| Material | Solid Brass |
| Shackle Dia. | 1/4 in |
| Body Width | 1 9/16 in |
| Shackle Length | 1 1/16 in |
| Shackle Size | 1 1/16 in |
| Shape | Rectangular |
| No. of Pins | 5 |
| Temp Description | 5 Pin W6000 Cylinder |
| Lock Type | Padlock |
| Weight | 0.68 LB |
| EAN or UPC | 71649006319 |

