
- 7/16" Diameter
- 3/4" Length
- 7/8" Wide Shackle
- 2 5/8" Wide Body
- Series 6727
features
- Use the same key that opens your security doors
- Improves key control
- Already keyed to your specific requirements
- A perfect connection to your door security system
Shackle Size | 3/4 in |
Combination/Keying | Padlock Body Only |
Series | 6727 |
Shackle Dia. | 7/16 in |
Body Width | 2 5/8 in |
Shackle Width | 7/8 in |
Shackle Length | 3/4 in |
Temp Description | High Security w/o Core |
Weight | 1.76 LB |
EAN or UPC | 71649074356 |
