- 7/16" Diameter
- 1 3/8" Length
- 7/8" Wide Shackle
- 2 5/8" Wide Body
- Series 6627
features
- Use the same key that opens your security doors
- Improves key control
- Already keyed to your specific requirements
- A perfect connection to your door security system
| Temp Description | Weather Tough® w/o Core |
| Shackle Size | 1 3/8 in |
| Shackle Width | 7/8 in |
| Combination/Keying | Padlock Body Only |
| Body Width | 2 5/8 in |
| Shackle Dia. | 7/16 in |
| Shackle Length | 1 3/8 in |
| Series | 6627 |
| Weight | 1.02 LB |
| EAN or UPC | 71649074325 |

