- 5/16" Diameter
- 1 1/8" Length
- 7/8" Wide Shackle
- 2 1/8" Wide Body
- Series 6621
features
- Use the same key that opens your security doors
- Improves key control
- Already keyed to your specific requirements
- A perfect connection to your door security system
| Shackle Length | 1 1/8 in |
| Shackle Size | 1 1/8 in |
| Combination/Keying | Padlock Body Only |
| Series | 6621 |
| Body Width | 2 1/8 in |
| Shackle Width | 7/8 in |
| Shackle Dia. | 5/16 in |
| Temp Description | Weather Tough® w/o Core |
| Weight | 0.97 LB |
| EAN or UPC | 71649074301 |

