- 5/16" Diameter
- 3/4" Length
- 7/8" Wide Shackle
- 2 1/8" Wide Body
- Series 6521
features
- Easily build a custom lock to your requirements
- Cores may be ordered as part of a padlock assembly or separately
| Shackle Size | 3/4 in |
| Combination/Keying | Padlock Body Only |
| Body Width | 2.125 in |
| Shackle Length | 3/4 in |
| Shackle Dia. | 5/16 in |
| Shackle Width | 7/8 in |
| Temp Description | High Security w/o Core |
| Series | 6521 |
| Weight | 1.34 LB |
| EAN or UPC | 71649074288 |

