- Padlock Lock Type
- Combination Unlock Mechanism
- Metal Material
- 1 3/16 in Body Width
| Body Width | 1 3/16 in |
| Series | 647 |
| Combination/Keying | Combination Different |
| Shackle Length | 15/16 in |
| Shackle Material | Steel |
| Resettable | Yes |
| Shape | Rectangular |
| Shackle Width | 9/16 in |
| Color | Black |
| Shackle Dia. | 3/16 in |
| Lock Type | Padlock |
| Unlock Mechanism | Combination |
| Shackle Type | Open |
| Material | Metal |
| Weight | 0.0 LB |

