- Padlock Lock Type
- Combination Unlock Mechanism
- Metal Material
- 1 9/16 in Body Width
| Body Width | 1 9/16 in |
| Series | 643 |
| Material | Metal |
| Shackle Dia. | 1/4 in |
| Lock Type | Padlock |
| Combination/Keying | Combination Different |
| Shackle Type | Open |
| Resettable | Yes |
| Shackle Length | 7/8 in |
| Shackle Material | Nickel Plated Steel |
| Shape | Rectangular |
| Color | Assorted |
| Unlock Mechanism | Combination |
| Weight | 0.0 LB |

