- 7/16" Diameter
- 1 3/8" Length
- 7/8" Wide Shackle
- 2 5/8" Wide Body
- Series 6427
features
- Easily build a custom lock to your requirements
- Cores may be ordered as part of a padlock assembly or separately
| Shackle Width | 7/8 in |
| Body Width | 2 5/8 in |
| Shackle Dia. | 7/16 in |
| Temp Description | Weather Tough® w/o Core |
| Shackle Size | 1 3/8 in |
| Combination/Keying | Padlock Body Only |
| Shackle Length | 1 3/8 in |
| Series | 6427 |
| Weight | 1.02 LB |
| EAN or UPC | 71649074264 |

