- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 2 3/8 in Body Width
features
- Removable cylinder can be replaced or repinned
- Hardened boron alloy shackle for superior cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Dual ball bearing locking mechanism resists pulling and prying
- High security solid iron shackle shroud resists harsh physical attacks
| Unlock Mechanism | Key |
| Shackle Dia. | 3/8 in |
| Temp Description | High Security |
| Series | 6325 |
| Body Width | 2 3/8 in |
| Shackle Width | 7/8 in |
| No. of Pins | 5 |
| Shape | Rectangular |
| Shackle Type | Shrouded |
| Shackle Size | 3/4 in |
| Material | Laminated Steel |
| Lock Type | Padlock |
| Combination/Keying | Keyed Alike |
| Key Type | Pin Tumbler |
| Shackle Length | 3/4 in |
| Weight | 1.62 LB |
| EAN or UPC | 71649059735 |

