- Padlock Lock Type
- Key Unlock Mechanism
- Solid Iron Material
- 2 1/8 in Body Width
features
- Removable cylinder can be replaced or repinned
- Hardened boron alloy shackle for superior cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Dual ball bearing locking mechanism resists pulling and prying
- High security solid iron shackle shroud resists harsh physical attacks
| Temp Description | High Security |
| Material | Solid Iron |
| Shackle Length | 3/4 in |
| Series | 6321 |
| No. of Pins | 5 |
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Shackle Size | 3/4 in |
| Shackle Type | Shrouded |
| Combination/Keying | Keyed Different |
| Body Width | 2.125 in |
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Rekeyable | Yes |
| Key Type | Pin Tumbler |
| Shackle Width | 7/8 in |
| Weight | 1.47 LB |
| EAN or UPC | 71649040078 |

