- Padlock Lock Type
- Key Unlock Mechanism
- Die-Cast Material
- 2 7/8 in Body Width
| Key Type | Pin Tumbler |
| No. of Pins | 6 |
| Unlock Mechanism | Key |
| Shackle Type | Hidden |
| Shape | Round |
| Rekeyable | Yes |
| Shackle Length | 1 3/8 in |
| Material | Die-Cast |
| Shackle Material | Boron |
| Body Width | 2 7/8 in |
| Combination/Keying | Keyed Different |
| Series | 6271 |
| Lock Type | Padlock |
| Weight | 1.75 LB |
| EAN or UPC | 71649209987 |

