- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 2 1/2 in Body Width
| Rekeyable | Yes |
| Key Type | Pin Tumbler |
| Body Width | 2.5 in |
| Unlock Mechanism | Key |
| Shape | Round |
| Combination/Keying | Keyed Alike |
| Shackle Type | Extended |
| No. of Pins | 5 |
| Shackle Dia. | 7/16 in |
| Shackle Material | Hardened Boron Alloy |
| Shackle Length | 2 in |
| Material | Solid Steel |
| Lock Type | Padlock |
| Shackle Width | 7/8 in |
| Series | 6230 |
| Weight | 0.0 LB |
| EAN or UPC | 71649039607 |

