- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 2 1/2 in Body Width
features
- Heavy case hardened steel body
- Hardened steel and boron alloy shackles for superior cut resistance
- Shackles on shrouded models protected against bolt cutters
- Five-pin tumbler Pro Series®
- Thousands of key changes for maximized key integrity
| Combination/Keying | Keyed Different |
| Shackle Size | 1 1/8 in |
| Temp Description | Solid Steel |
| Lock Type | Padlock |
| Shackle Type | Open |
| Shackle Length | 1 1/8 in |
| Unlock Mechanism | Key |
| Shape | Round |
| Shackle Dia. | 7/16 in |
| Series | 6230 |
| No. of Pins | 5 |
| Rekeyable | Yes |
| Material | Solid Steel |
| Body Width | 2.5 in |
| Shackle Width | 7/8 in |
| Key Type | Pin Tumbler |
| Weight | 1.58 LB |
| EAN or UPC | 71649039980 |

