- 7/16" Diameter
- 1 3/8" Length
- 7/8" Wide Shackle
- 2 5/8" Wide Body
- Series 6127
features
- Removable cylinder can be replaced or repinned
- Hardened boron alloy shackle for superior cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Dual ball bearing locking mechanism resists pulling and prying
- Designed to resist the elements
| Shackle Length | 1 3/8 in |
| Temp Description | 4 Pin W1 Cylinder |
| Shackle Size | 1 3/8 in |
| Series | 6127 |
| Unlock Mechanism | Key |
| Body Width | 2 5/8 in |
| Combination/Keying | Keyed Alike w/Reserve Key |
| Shackle Dia. | 7/16 in |
| Shackle Width | 7/8 in |
| Weight | 1.45 LB |
| EAN or UPC | 71649070358 |

