- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 5/8 in Body Width
features
- Removable cylinder can be replaced or repinned
- Hardened boron alloy shackle for superior cut resistance
- Five-spool pin tumbler cylinder for added pick resistance
- Dual ball bearing locking mechanism resists pulling and prying
- Designed to resist the elements
| Temp Description | Weather Tough® |
| Lock Type | Padlock |
| Weather Resistance | Yes |
| Shackle Size | 1 3/8 in |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Material | Steel |
| Body Width | 2.625 in |
| Shackle Length | 1 3/8 in |
| Series | 6127 |
| Shackle Width | 7/8 in |
| Shackle Type | Open |
| Shape | Rectangular |
| Rekeyable | Yes |
| No. of Pins | 5 |
| Shackle Dia. | 7/16 in |
| Weight | 1.45 LB |
| EAN or UPC | 71649039850 |

