- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 3/8 in Body Width
| Shackle Type | Extended |
| Combination/Keying | Keyed Different |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Material | Steel |
| Body Width | 2 3/8 in |
| Series | 6125 |
| Shackle Material | Hardened Boron Alloy |
| Shackle Width | 7/8 in |
| Shape | Rectangular |
| Shackle Length | 2 1/2 in |
| Rekeyable | Yes |
| Weather Resistance | Yes |
| No. of Pins | 5 |
| Unlock Mechanism | Key |
| Shackle Dia. | 5/16 in |
| Weight | 1280.0 LB |

