
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 2 in Body Width
Shackle Dia. | 3/8 in |
Material | Laminated Steel |
Combination/Keying | Not Keyed |
Body Width | 2 in |
Unlock Mechanism | Key |
Shackle Type | Open |
Shackle Length | 1 in |
Key Type | Pin Tumbler |
Series | 5 |
Rekeyable | No |
Lock Type | Padlock |
Shape | Rectangular |
Shackle Width | 15/16 in |
No. of Pins | 4 |
Weight | 0.0 LB |
