- Padlock Lock Type
- Key Unlock Mechanism
- Hardened Steel Bottom Plate Material
- 2 in Body Width
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Series | 5 |
| Unlock Mechanism | Key |
| No. Of Bumpers | 2 |
| Body Width | 2 in |
| Material | Hardened Steel Bottom Plate |
| Combination/Keying | Keyed Different |
| No. of Pins | 4 |
| Shape | Rectangular |
| Shackle Type | Open |
| Shackle Material | Hardened Boron Alloy |
| Weight | 0.0 LB |

