- 3/8" Diameter
- 1" Length
- 15/16" Wide Shackle
- 2" Wide Body
- Series 5
features
- Steel pin tumbler padlock
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Hardened boron alloy shackle for superior cut resistance
- Nickel-plated locking lever
- Proprietary rustproofing for longer life
- Available key changes
| Shackle Width | 15/16 in |
| Series | 5 |
| Body Width | 2 in |
| Shackle Size | 1 in |
| Temp Description | Uses J301 - J996 Series Key Range |
| Unlock Mechanism | Key |
| Shackle Length | 1 in |
| Shackle Dia. | 3/8 in |
| Combination/Keying | Master Keyed |
| Weight | 0.85 LB |
| EAN or UPC | 71649334603 |

