
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel, Hardened Steel Bottom Plate Material
- 2 in Body Width
features
- Steel pin tumbler padlock
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Hardened boron alloy shackle for superior cut resistance
- Nickel-plated locking lever
- Proprietary rustproofing for longer life
- Available key changes
Key Type | Pin Tumbler |
Shackle Width | 15/16 in |
No. of Pins | 4 |
Shackle Size | 2 1/2 in |
Material | Laminated Steel, Hardened Steel Bottom Plate |
Lock Type | Padlock |
Unlock Mechanism | Key |
Shackle Dia. | 3/8 in |
Rekeyable | No |
Combination/Keying | Keyed Different |
Shackle Material | Hardened Boron Alloy |
Shackle Length | 2 1/2 in |
Shackle Type | Extended |
No. Of Bumpers | 2 |
Series | 5 |
Shape | Rectangular |
Body Width | 2 in |
Weight | 0.95 LB |
EAN or UPC | 71649335501 |
