- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel, Hardened Steel Bottom Plate Material
- 2 in Body Width
| Material | Laminated Steel, Hardened Steel Bottom Plate |
| Shackle Dia. | 3/8 in |
| Unlock Mechanism | Key |
| Series | 5 |
| Color | Red Bumper |
| Lock Type | Padlock |
| Combination/Keying | Keyed Alike |
| Shackle Type | Open |
| Body Width | 2 in |
| Shackle Length | 1 in |
| Shackle Width | 15/16 in |
| Key Type | Pin Tumbler |
| No. of Pins | 4 |
| Shackle Material | Hardened Boron Alloy |
| Shape | Rectangular |
| Weight | 0.0 LB |

