- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/2 in Body Width
| Series | 575 |
| Shackle Width | 3/4 in |
| Lock Type | Padlock |
| Shackle Dia. | 9/32 in |
| No. of Pins | 5 |
| Shackle Material | Hardened Steel |
| Material | Solid Brass |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shape | Rectangular |
| Body Width | 1 1/2 in |
| Shackle Type | Open |
| Shackle Length | 15/16 in |
| Weight | 0.0 LB |

