- Combination Unlock Mechanism
- Durable Metal Material
- 3 1/8 in Body Width
| Combination/Keying | Combination |
| Unlock Mechanism | Combination |
| No. Of Dials | 12 |
| Material | Durable Metal |
| Shackle Material | Vinyl Coated Shackle |
| Body Width | 3.125 in |
| Weight | 2.064 LB |
| EAN or UPC | 71649188268 |

