- Compact Lock Type
- Combination Unlock Mechanism
- 2 3/4 in Body Width
| Shackle Material | Vinyl Coated Shackle |
| No. of Keys | 2 |
| Unlock Mechanism | Combination |
| Combination/Keying | Combination |
| Lock Type | Compact |
| Body Width | 2 3/4 in |
| No. Of Dials | 3 |
| Mounting | Portable |
| Weight | 0.8 LB |
| EAN or UPC | 71649244391 |

