- Combination Unlock Mechanism
- 3 1/4 in Body Width
| Unlock Mechanism | Combination |
| Combination/Keying | Combination |
| Mounting | Wall |
| Shackle Material | Vinyl Coated Shackle |
| Body Width | 3.25 in |
| No. Of Dials | 4 |
| No. of Keys | 5 |
| Weight | 2.25 LB |
| EAN or UPC | 71649214523 |
| Unlock Mechanism | Combination |
| Combination/Keying | Combination |
| Mounting | Wall |
| Shackle Material | Vinyl Coated Shackle |
| Body Width | 3.25 in |
| No. Of Dials | 4 |
| No. of Keys | 5 |
| Weight | 2.25 LB |
| EAN or UPC | 71649214523 |