
- Combination Unlock Mechanism
- 3 1/4 in Body Width
Unlock Mechanism | Combination |
No. Of Dials | 4 |
Shackle Width | 1 7/8 in |
Shackle Size | 1 13/32 in |
Combination/Keying | Combination |
Body Width | 3 1/4 in |
No. of Keys | 5 |
Shackle Length | 1 13/32 in |
Shackle Material | Vinyl Coated Shackle |
Body Height | 4 |
Mounting | Portable |
Temp Description | 1 9/16" Deep, Portable Key Storage, Set-Your-Own-Combination |
Depth | 1.5625 in |
Shackle Dia. | 13/32 in |
Weight | 1.75 LB |
EAN or UPC | 71649214516 |
