- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 2 in Body Width
| Material | Chrome Plated Solid Steel |
| Key Type | Pin Tumbler |
| Series | 532 |
| Shackle Dia. | 3/8 in |
| Shackle Length | 1 1/4 in |
| Shackle Type | Open |
| Body Width | 2 in |
| Combination/Keying | Keyed Different |
| Shackle Material | Hardened Steel |
| Lock Type | Padlock |
| Shackle Width | 1 in |
| No. of Pins | 5 |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Weight | 0.0 LB |

