- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
features
- Laminated steel body for superior strength
- Warded locking mechanism minimizes jamming from dirt and grime
- Rustproofed for extended wear
- Steel shackle provides strong cut resistance
| Shackle Type | Open |
| Unlock Mechanism | Key |
| Shackle Length | 13/16 in |
| Shackle Size | 13/16 in |
| Shackle Width | 13/16 in |
| Shape | Rectangular |
| Shackle Dia. | 9/32 in |
| Material | Laminated Steel |
| Series | 500 |
| Combination/Keying | Keyed Different |
| Lock Type | Padlock |
| Key Type | Warded |
| Body Width | 1 3/4 in |
| Weight | 0.47 LB |
| EAN or UPC | 71649384004 |

