- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Brass Material
- 1 9/16 in Body Width
applications
- Marine
- Harsh environments
features
- Four-pin tumbler cylinder helps prevent picking
- Laminated brass body
- Brass construction offers maximum corrosion resistance
- Hardened steel shackle for extra cut resistance
| Unlock Mechanism | Key |
| Material | Laminated Brass |
| Shape | Rectangular |
| Shackle Length | 3/4 in |
| Shackle Type | Open |
| Color | Blue Bumper |
| Series | 4 |
| Shackle Dia. | 9/32 in |
| Shackle Width | 5/8 in |
| No. of Pins | 4 |
| Lock Type | Padlock |
| Key Type | Pin Tumbler |
| Body Width | 1.5625 in |
| Shackle Size | 3/4 in |
| Shackle Material | Hardened Steel Chrome |
| Combination/Keying | Keyed Alike |
| Weight | 0.48 LB |
| EAN or UPC | 71649059872 |
-
Prop 65


