- Padlock Lock Type
- Key Unlock Mechanism
- Zinc-Plated Material
- 7/8 in Body Width
| Shackle Dia. | 1/8 in |
| Shackle Type | Shrouded |
| Lock Type | Padlock |
| Shackle Width | 3/8 in |
| Series | 4630 |
| Shape | Oval |
| Material | Zinc-Plated |
| Body Width | 0.875 in |
| Shackle Length | 1/2 in |
| Unlock Mechanism | Key |
| Color | Assorted |
| Combination/Keying | Keyed Alike |
| Shackle Material | Hardened Steel |
| Weight | 0.0 LB |

