- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel, Hardened Steel Bottom Plate Material
- 1 9/16 in Body Width
features
- Prevents access to vending and utility valve equipment
- Laminated steel body for superior strength
- Removable hardened shackle for extra cut resistance
- Four-pin cylinder helps prevent picking
- Thousands of key changes for maximized key integrity
| Shackle Type | Extended |
| Color | Green Bumper |
| Unlock Mechanism | Key |
| Shackle Size | 3 1/2 in |
| No. Of Bumpers | 2 |
| Shackle Length | 3 1/2 in |
| Shape | Rectangular |
| Rekeyable | No |
| No. of Pins | 4 |
| Lock Type | Padlock |
| Combination/Keying | Keyed Alike |
| Shackle Material | Hardened Steel |
| Body Width | 1.5625 in |
| Temp Description | 5/8" Post Head Diameter |
| Shackle Dia. | 3/8 in |
| Series | 443 |
| Material | Laminated Steel, Hardened Steel Bottom Plate |
| Key Type | Pin Tumbler |
| Shackle Width | 5/8 in |
| Weight | 0.56 LB |
| EAN or UPC | 71649611933 |

