- Padlock Lock Type
- Bluetooth Unlock Mechanism
- Metal Material
- 2.2 in Body Width
features
- Low battery notification and reminder on padlock and in app
- Comes with easy to replace CR2 battery
- Battery jump allows for temporary access if battery dies while locked
- Injection molded body cover, elastomer shackle seals and weather protected internal components
- Hardened boron alloy shackle for superior cut resistance
- Use your smartphone to open your lock with the free MasterLock Vault eLocks app
- Never worry about a forgotten combination
- Share access with others – temporary or permanent
- Share 24/7 access or limit to days or nights
- Monitor access history and receive tamper alerts
- Backup access using directional code on lock keypad
- Two-piece weather cover for maximum outdoor protection
| Combination/Keying | Electronic |
| Shackle Width | 15/16 in |
| Lock Type | Padlock |
| Weather Resistance | Yes |
| Manufacturer Name | MASTER LOCK |
| Shackle Dia. | 0.36 in |
| Shape | Rectangular |
| Shackle Material | Hardened Boron Alloy |
| Body Width | 2.2 in |
| Unlock Mechanism | Bluetooth |
| Shackle Type | Extended |
| Material | Metal |
| Series | 4401 |
| Shackle Length | 2 in |
| Weight | 0.779 LB |
| EAN or UPC | 71649276002 |

