Skip to content Skip to navigation menu
Vault Enterprise Bluetooth® Indoor Padlock

4400ENT

Vault Enterprise Bluetooth® Indoor Padlock
Item #115097587
  • Bluetooth® Indoor Padlock
  • 9/32 in Schackle Dia.
  • CR2450 Battery
Vault Enterprise Bluetooth® Indoor Padlock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bluetooth® Indoor Padlock
  • 9/32 in Schackle Dia.
  • CR2450 Battery

features

  • Now featuring software designed specifically for business applications
  • Easily share and monitor access
  • NO keys to lose, NO combinations to forget
  • NO unauthorized key duplication
Shackle Width 9/32 in
Material Boron Alloy
Lock Type Indoor Padlock
Weight 0.506 LB
EAN or UPC 71649266591
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison