- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/2 in Body Width
| Rekeyable | No |
| Series | 4140 |
| Material | Solid Brass |
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Shackle Dia. | 1/4 in |
| No. of Pins | 4 |
| Lock Type | Padlock |
| Shackle Material | Case Hardened Steel |
| Body Width | 1.5 in |
| Shackle Type | Extended |
| Shackle Length | 2 in |
| Combination/Keying | Keyed Different |
| Key Type | Pin Tumbler |
| Weight | 0.0 LB |

