- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/2 in Body Width
features
- Four-pin tumbler cylinder helps prevent picking
- Case hardened shackle resists sawing and filing
- Brass body and cylinder provide extra resistance to the elements
| Shackle Length | 0.8125 in |
| Unlock Mechanism | Key |
| Series | 4140 |
| Key Type | Pin Tumbler |
| Shape | Rectangular |
| Material | Solid Brass |
| Shackle Dia. | 0.25 in |
| Temp Description | 4 Pin Tumbler |
| Rekeyable | No |
| Shackle Width | 0.8125 in |
| Body Width | 1 1/2 in |
| Shackle Type | Open |
| No. of Pins | 4 |
| Combination/Keying | Keyed Alike |
| Lock Type | Padlock |
| Shackle Size | 13/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 71649036682 |
-
Prop 65


