- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/8 in Body Width
| Combination/Keying | Keyed Alike |
| Key Type | Pin Tumbler |
| Shackle Dia. | 3/16 in |
| Body Width | 1.125 in |
| Series | 4130 |
| Unlock Mechanism | Key |
| No. of Pins | 4 |
| Shackle Width | 9/16 in |
| Shape | Rectangular |
| Lock Type | Padlock |
| Shackle Type | Open |
| Shackle Length | 1 1/2 in |
| Material | Solid Brass |
| Rekeyable | No |
| Weight | 0.0 LB |
-
Prop 65


