- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 1/8 in Body Width
| Unlock Mechanism | Key |
| Series | 4130 |
| Lock Type | Padlock |
| No. of Pins | 4 |
| Material | Solid Brass |
| Shackle Width | 0.5625 in |
| Combination/Keying | Keyed Alike |
| Body Width | 1 1/8 in |
| Shackle Length | 0.5625 in |
| Key Type | Pin Tumbler |
| Shape | Rectangular |
| Shackle Dia. | 0.1875 in |
| Shackle Type | Open |
| Weight | 0.0 LB |

