
- Padlock Set Lock Type
- Key Unlock Mechanism
- Plastic Material
No. Of Sets | 3 |
Unlock Mechanism | Key |
Shape | Rectangular |
Shackle Type | Open |
Combination/Keying | Keyed Alike |
Color | Blue |
Lock Type | Padlock Set |
Material | Plastic |
Series | 411 |
Weight | 0.95 LB |
EAN or UPC | 71649162107 |
