
- Padlock Set Lock Type
- Key Unlock Mechanism
- Plastic Material
No. Of Sets | 3 |
Shackle Type | Open |
Combination/Keying | Keyed Alike |
Shape | Rectangular |
Lock Type | Padlock Set |
Series | 410 |
Material | Plastic |
Unlock Mechanism | Key |
Color | Purple |
Weight | 0.8 LB |
EAN or UPC | 71649167232 |
