
- Padlock Set Lock Type
- Key Unlock Mechanism
- Plastic Material
Lock Type | Padlock Set |
Shape | Rectangular |
Unlock Mechanism | Key |
Shackle Type | Open |
Combination/Keying | Keyed Alike |
No. Of Sets | 12 |
Material | Plastic |
Color | Orange |
Series | 410 |
Weight | 3.95 LB |
EAN or UPC | 71649167386 |
-
Prop 65
