Master Lock
410KALTYLW
Series 410 High Security Thermoplastic Safety Padlock
Item #102010168
-
Prop 65
- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 1/2 in Body Width
| Shackle Type | Extended |
| Material | Thermoplastic |
| Shackle Length | 3 in |
| Shape | Rectangular |
| Body Width | 1 1/2 in |
| Series | 410 |
| No. of Pins | 6 |
| Key Type | Pin Tumbler |
| Combination/Keying | Keyed Alike |
| Body Height | 1 3/4 in |
| Unlock Mechanism | Key |
| Color | Yellow |
| Lock Type | Padlock |
| Weight | 0.285 LB |
| EAN or UPC | 71649018657 |
-
Prop 65

